COLSON

COLSON Wheel WHPU 1253 6553

  • ERIKS:11731220
  • Manufacturer:8717349105175
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6005. As diameter 25 mm. Diameter 125 mm. Draagvermogen 320 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€41.86/ pieceexcl. VAT

€50.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with polyurethane tyre, 96° Shore A
Tread material
Polyurethane 96° Shore A
Diameter
125 mm
Width
50 mm
Bearing weight
320 kg
Bearing
Two deep groove ball bearings 6005
Shaft diameter
25 mm
Hub length
64 mm
Type
WHPU