






€56.93/ pieceexcl. VAT
€68.89incl. VAT
19 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 780 kg |
Bearing | Two deep groove ball bearings 6005 |
Shaft diameter | 25 mm |
Hub length | 64 mm |
Type | WHPN |