COLSON

COLSON Wheel WHPM 2002 6441

  • ERIKS:23179520
  • Manufacturer:8717349103935
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Polyamide wheel with black rubber tyre, 85° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 200 mm. Draagvermogen 270 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€64.42/ pieceexcl. VAT

€77.95incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
270 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHPM