COLSON

COLSON Wheel WHPM 1252 6151

  • ERIKS:23179517
  • Manufacturer:8717349103867
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Polyamide wheel with black rubber tyre, 85° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 125 mm. Draagvermogen 120 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€26.49/ pieceexcl. VAT

€32.05incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
125 mm
Width
35 mm
Bearing weight
120 kg
Bearing
Two deep groove ball bearings 6202
Shaft diameter
15 mm
Hub length
45 mm
Type
WHPM