COLSON

COLSON Wheel WHPM 0802 6121

  • ERIKS:23179515
  • Manufacturer:8717349103805
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Polyamide wheel with black rubber tyre, 85° Shore A with two deep groove ball bearings 6201. As diameter 12 mm. Diameter 80 mm. Draagvermogen 50 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€13.90/ pieceexcl. VAT

€16.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
80 mm
Width
25 mm
Bearing weight
50 kg
Bearing
Two deep groove ball bearings 6201
Shaft diameter
12 mm
Hub length
45 mm
Type
WHPM