COLSON

COLSON Wheel WHPG 2502 6443

  • ERIKS:23179514
  • Manufacturer:8717349103744
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Polyamide wheel with grey rubber tyre, 85° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 250 mm. Draagvermogen 340 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€118.33/ pieceexcl. VAT

€143.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with grey rubber tyre, 85° Shore A
Tread material
Rubber grey 85° Shore A
Diameter
250 mm
Width
50 mm
Bearing weight
340 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHPG