COLSON

COLSON Wheel WHPG 1602 6443

  • ERIKS:23179511
  • Manufacturer:8717349008797
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Polyamide wheel with grey rubber tyre, 85° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 160 mm. Draagvermogen 175 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€56.64/ pieceexcl. VAT

€68.53incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with grey rubber tyre, 85° Shore A
Tread material
Rubber grey 85° Shore A
Diameter
160 mm
Width
40 mm
Bearing weight
175 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHPG