COLSON

COLSON Wheel WHPG 1002 6153

  • ERIKS:23179510
  • Manufacturer:8717349103614
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Polyamide wheel with grey rubber tyre, 85° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 100 mm. Draagvermogen 80 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€20.18/ pieceexcl. VAT

€24.42incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with grey rubber tyre, 85° Shore A
Tread material
Rubber grey 85° Shore A
Diameter
100 mm
Width
30 mm
Bearing weight
80 kg
Bearing
Two deep groove ball bearings 6202
Shaft diameter
15 mm
Hub length
45 mm
Type
WHPG