






€16.87/ pieceexcl. VAT
€20.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Dark grey polypropylene wheel with grey rubber (Performa) tyre, 65° Shore A |
Tread material | Performa® 65° Shore A |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 180 kg |
Bearing | Sealed stainless steel deep groove ball bearing |
Shaft diameter | 8 mm |
Hub length | 45 mm |
Type | WHPF |