COLSON

COLSON Wheel Intensive Use WHCP 2803 6553

  • ERIKS:23179486
  • Manufacturer:8717349102051
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Cast iron wheel with pressed-on full-elastic rubber tyre, 68° Shore A with two deep groove ball bearings 6005. As diameter 25 mm. Diameter 280 mm. Draagvermogen 500 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€176.29/ pieceexcl. VAT

€213.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with pressed-on full-elastic rubber tyre, 68° Shore A
Tread material
Rubber black 68° Shore A
Diameter
280 mm
Width
50 mm
Bearing weight
500 kg
Bearing
Two deep groove ball bearings 6005
Shaft diameter
25 mm
Hub length
64 mm
Type
WHCP