COLSON

COLSON Wheel Intensive Use WHAB 1603 6440

  • ERIKS:11731133
  • Manufacturer:8717349099696
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 62 mm. Aluminium wheels with black rubber tyre AB, 72° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 160 mm. Draagvermogen 350 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€32.38/ pieceexcl. VAT

€39.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Aluminium wheels with black rubber tyre AB, 72° Shore A
Tread material
Black vulcanized rubber 72° Shore A
Diameter
160 mm
Width
50 mm
Bearing weight
350 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
62 mm
Type
WHAB