






€134.76/ pieceexcl. VAT
€163.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 1500 kg |
Bearing | 2 ball bearings |
Shaft diameter | 12 mm |
Hub length | 62 mm |
Type | WFPN |