COLSON

COLSON Wheel Heavy Duty WFCV 2503 2000

  • ERIKS:11731124
  • Manufacturer:8717349099597
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 62 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings. As diameter 16 mm. Diameter 250 mm. Draagvermogen 1200 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€196.40/ pieceexcl. VAT

€237.64incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
250 mm
Width
45 mm
Bearing weight
1200 kg
Bearing
2 ball bearings
Shaft diameter
16 mm
Hub length
62 mm
Type
WFCV