COLSON

COLSON Wheel Heavy Duty WFCV 1503 6000

  • ERIKS:11731120
  • Manufacturer:8717349099566
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 62 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings. As diameter 12 mm. Diameter 150 mm. Draagvermogen 730 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€181.09/ pieceexcl. VAT

€219.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
150 mm
Width
38 mm
Bearing weight
730 kg
Bearing
2 ball bearings
Shaft diameter
12 mm
Hub length
62 mm
Type
WFCV