






€42.78/ pieceexcl. VAT
€51.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Glass fibre reinforced polyamide hub with fully elastic black rubber tyre, 65° Shore A |
Tread material | Rubber Continental® black 65° Shore A |
Diameter | 80 mm |
Width | 30 mm |
Bearing weight | 85 kg |
Bearing | Sealed eep groove ball bearing |
Shaft diameter | 10 mm |
Hub length | 36 mm |
Type | WCTB |