COLSON

COLSON Wheel Classic WCCV 1003 6151AS

  • ERIKS:11731104
  • Manufacturer:8717349099221
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 46 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 100 mm. Draagvermogen 300 kg. Temperatuur bereik -20 / +80 °C.
Save to list
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
100 mm
Width
40 mm
Bearing weight
300 kg
Bearing
Two deep groove ball bearings 6202
Shaft diameter
15 mm
Hub length
46 mm
Type
WCCV