COLSON

COLSON Wheel Classic WCCV 0803 6101AS

  • ERIKS:23179461
  • Manufacturer:8717349008353
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 36 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with one sealed deep groove ball bearing. As diameter 10 mm. Diameter 80 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€99.86/ pieceexcl. VAT

€120.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
80 mm
Width
30 mm
Bearing weight
180 kg
Bearing
Sealed eep groove ball bearing
Shaft diameter
10 mm
Hub length
36 mm
Type
WCCV