






€125.31/ pieceexcl. VAT
€151.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber grey 65° Shore A |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 150 kg |
Bearing | 2 ball bearings |
Height | 130 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | JXRG |
Mounting method | Top plate |
Fork material | Stainless steel |