COLSON

COLSON VA sheet steel fixed castor, PA roller 160mm PU brown coated

  • ERIKS:11597151
  • Manufacturer:8717349081318
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of stainless steel. Naafbreedte 64 mm. Topplaat 135x112 mm. Topplaat gaten patroon 105x80 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 160 mm. Draagvermogen 410 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€116.93/ pieceexcl. VAT

€141.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 96° Shore A
Diameter
160 mm
Width
50 mm
Bearing weight
410 kg
Bearing
2 ball bearings
Type
FXPU