COLSON

COLSON VA sheet steel fixed castor, PA roller 125mm PU brown

  • ERIKS:11597150
  • Manufacturer:8717349081288
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of stainless steel. Naafbreedte 64 mm. Topplaat 135x112 mm. Topplaat gaten patroon 105x80 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 125 mm. Draagvermogen 320 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€100.59/ pieceexcl. VAT

€121.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 96° Shore A
Diameter
125 mm
Width
50 mm
Bearing weight
320 kg
Bearing
2 ball bearings
Type
FXPU