COLSON

COLSON VA sheet steel fixed castor, PA roller 125mm, centre width 38mm

  • ERIKS:11597156
  • Manufacturer:8717349081493
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of stainless steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 125 mm. Draagvermogen 200 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€80.61/ pieceexcl. VAT

€97.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Rubber grey 65° Shore A
Diameter
125 mm
Width
40 mm
Bearing weight
200 kg
Bearing
2 ball bearings
Type
FXRG