COLSON

COLSON VA sheet steel fixed castor, PA roller 125mm

  • ERIKS:11597146
  • Manufacturer:8717349080908
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of stainless steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polyamide wheel with two deep groove ball bearings 6201. As diameter 12 mm. Diameter 125 mm. Draagvermogen 250 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€50.85/ pieceexcl. VAT

€61.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Width
35 mm
Bearing weight
250 kg