COLSON

COLSON VA sheet steel fixed castor, PA roller 100mm PU brown coated

  • ERIKS:11597148
  • Manufacturer:8717349081189
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Rigid fork of stainless steel. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6201. As diameter 12 mm. Diameter 100 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€57.85/ pieceexcl. VAT

€70.00incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Rigid caster
Tread material
Polyurethane 96° Shore A
Diameter
100 mm
Width
35 mm
Bearing weight
180 kg
Bearing
2 ball bearings
Type
FXPU