






€133.73/ pieceexcl. VAT
€161.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane 96° Shore A |
Diameter | 125 mm |
Bearing | 1 central ball bearing |
Type | JXPU |