






€60.38/ pieceexcl. VAT
€73.06incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane 96° Shore A |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 150 kg |
Bearing | Ball bearing (Stainless steel) |
Type | BXPU |