






€52.75/ pieceexcl. VAT
€63.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polypropylene |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 127 mm |
Dimension Top plate | 105x80 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | BXPP |
Mounting method | Top plate |
Fork material | Stainless steel |