






€47.88/ pieceexcl. VAT
€57.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polypropylene |
Diameter | 80 mm |
Width | 32 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 105 mm |
With brake | Yes |
Type | BXPP |
Mounting method | Single bolt hole |
Fork material | Stainless steel |