






€151.58/ pieceexcl. VAT
€183.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 250 kg |
Bearing | Slide bearing |
Type | BXPN |