






€48.66/ pieceexcl. VAT
€58.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 80 mm |
Width | 30 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Type | BXPN |