






€50.61/ pieceexcl. VAT
€61.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber grey 85° Shore A |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 50 kg |
Bearing | Slide bearing |
Height | 106 mm |
With brake | Yes |
Type | BXPG |
Mounting method | Single bolt hole |
Fork material | Stainless steel |