






€46.33/ pieceexcl. VAT
€56.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane 96° Shore A |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 250 kg |
Bearing | Roller bearing |
Height | 155 mm |
Dimension Top plate | 105x88 mm |
Bolt hole centre distance | 80x60 mm |
With wire protection | Yes |
With brake | Yes |
Type | BTPU |
Mounting method | Top plate |
Fork material | Steel galvanised |