






€25.70/ pieceexcl. VAT
€31.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane 96° Shore A |
Diameter | 80 mm |
Width | 30 mm |
Bearing weight | 150 kg |
Bearing | 1 central ball bearing |
Height | 105 mm |
With brake | Yes |
Type | BPPU |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |