






€29.66/ pieceexcl. VAT
€35.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Performa® 65° Shore A |
Diameter | 125 mm |
Width | 32 mm |
Bearing weight | 150 kg |
Bearing | 1 central ball bearing |
Height | 156 mm |
With brake | Yes |
Type | BPPR |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |