






€20.08/ pieceexcl. VAT
€24.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Performa® 65° Shore A |
Diameter | 80 mm |
Width | 32 mm |
Bearing weight | 120 kg |
Bearing | 1 central ball bearing |
Height | 105 mm |
With brake | Yes |
Type | BPPR |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |