






€48.03/ pieceexcl. VAT
€58.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber black 85° Shore A |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 200 kg |
Bearing | Slide bearing |
Height | 235 mm |
Dimension Top plate | 140x110 mm |
Bolt hole centre distance | 105x80 mm |
With wire protection | Yes |
With brake | Yes |
Type | BPPM |
Mounting method | Top plate |
Fork material | Steel galvanised |