COLSON

COLSON Swivel castor with brake BPPG 1251 2101

  • ERIKS:11729833
  • Manufacturer:8717349069064
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Swivel fork of deep drawn zinc-coated steel. Swivel bearing with double ball race and sealring met rem. Naafbreedte 45 mm. Topplaat 105x85 mm. Topplaat gaten patroon 80x60 mm. Polypropylene wheel with grey rubber tyre, 85° Shore A with roller bearing. As diameter 15 mm. Diameter 125 mm. Draagvermogen 100 kg. Temperatuur bereik -20 / +80 °C.
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Swivel castor
Tread material
Rubber grey 85° Shore A
Diameter
125 mm
Width
37 mm
Bearing weight
100 kg
Bearing
Roller bearing
Type
BPPG