






€22.02/ pieceexcl. VAT
€26.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber grey 85° Shore A |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 70 kg |
Bearing | Roller bearing |
Type | BPPG |