






€61.35/ pieceexcl. VAT
€74.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber blue 70° Shore A |
Diameter | 160 mm |
Width | 45 mm |
Bearing weight | 220 kg |
Bearing | Roller bearing |
Height | 195 mm |
Dimension Top plate | 140x110 mm |
Bolt hole centre distance | 105x80 mm |
With wire protection | Yes |
With brake | Yes |
Type | BPPB |
Mounting method | Top plate |
Fork material | Steel galvanised |