






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber blue 70° Shore A |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Roller bearing |
Height | 128 mm |
With wire protection | Yes |
With brake | Yes |
Type | BPPB |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |