






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 50 mm |
Bearing weight | 1250 kg |
Bearing | 2 ball bearings |
Height | 177 mm |
Dimension Top plate | 150x110 mm |
Bolt hole centre distance | 105x80 mm |
With brake | Yes |
Type | BFPN |
Mounting method | Top plate |
Fork material | Welded steel |