






€340.80/ pieceexcl. VAT
€412.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane |
Diameter | 150 mm |
Bearing | Roller bearing |
With brake | Yes |
Type | BFCU |
Mounting method | Top plate |
Fork material | Welded steel |