






€5.88/ pieceexcl. VAT
€7.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber |
Diameter | 50 mm |
Width | 20 mm |
Bearing weight | 40 kg |
Bearing | Slide bearing |
Height | 69 mm |
Dimension Top plate | 60x60 mm |
Bolt hole centre distance | 48/38x48/38 mm |
With wire protection | Yes |
With brake | Yes |
Type | BDPE |
Mounting method | Top plate |
Fork material | Steel galvanised |