






€40.05/ pieceexcl. VAT
€48.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polypropylene |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 127 mm |
Type | JXPP |
Mounting method | Single bolt hole |
Fork material | Stainless steel |