






€89.44/ pieceexcl. VAT
€108.22incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber grey 85° Shore A |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 200 kg |
Bearing | Slide bearing |
Height | 237 mm |
Dimension Top plate | 135x105 mm |
Bolt hole centre distance | 105x80 mm |
Type | JXPG |
Mounting method | Top plate |
Fork material | Stainless steel |