






€33.69/ pieceexcl. VAT
€40.76incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane 96° Shore A |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 250 kg |
Bearing | Roller bearing |
Height | 128 mm |
Dimension Top plate | 105x88 mm |
Bolt hole centre distance | 80x60 mm |
With wire protection | Yes |
Type | JTPU |
Mounting method | Top plate |
Fork material | Steel galvanised |