






€25.62/ pieceexcl. VAT
€31.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 100 mm |
Width | 32 mm |
Bearing weight | 250 kg |
Bearing | Roller bearing |
Type | JTPN |