






€41.61/ pieceexcl. VAT
€50.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane 92° Shore A |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 200 kg |
Bearing | 2 ball bearings |
Height | 130 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | JSAU |
Mounting method | Top plate |
Fork material | Steel galvanised |