






€179.00/ pieceexcl. VAT
€216.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyurethane |
Diameter | 150 mm |
Width | 45 mm |
Bearing weight | 600 kg |
Bearing | Roller bearing |
Height | 190 mm |
Dimension Top plate | 135x110 mm |
Bolt hole centre distance | 105x80 mm |
Type | JRCU |
Mounting method | Top plate |
Fork material | Yellow passivated steel |