






€15.85/ pieceexcl. VAT
€19.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polypropylene |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 150 kg |
Bearing | Roller bearing |
Height | 156 mm |
Type | JPPP |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |