






€12.98/ pieceexcl. VAT
€15.71incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polypropylene |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 125 kg |
Bearing | Slide bearing |
Height | 128 mm |
Type | JPPP |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |